Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor L1304-50, .5HP, MOTOR-RPMRPM, 1PH, 50HZ, 56, 3424L, OPEN
Mfr # L1304-50
Zoro # G604936160
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # L1304-50
- Zoro # G604936160
- UPC # 781568119839
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, .5hp,motor-rpmrpm,1ph,50hz,56,3424l,open features: windings tied each end at every slot for rigidity ball bearings high temperature insulation copper windings typical applications: suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- 15% on voltage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed Tubing Connector RTU-PK-6/6 (RTU-PK-6/6)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X04X04)
- CHIEF WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod (287004)
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR16-6-6-A)
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 (RL1324A)
- BALDOR-RELIANCE Baldor-Reliance Motor CL3711T, 10HP, 3450RPM, 1PH, 60HZ, 215TC, 3744LC, TEFC (CL3711T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (CL3510)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56C, 3532Lc, Tefc, F (CL3514)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (L3405)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (L1322T)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34D2106)
- Baldor-Reliance Capacitor Start AC Motors