Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM4404T, 75HP, 1185RPM, 3PH, 60HZ, 405T, TEFC, FOOT
Mfr # EM4404T
Zoro # G104930880
product price: $25,439.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$25,439.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4404T
- Zoro # G104930880
- UPC # 781568103623
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 75hp,1185rpm,3ph,60hz,405t,tefc,foot, features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 3/8" NPT Female M-Style Plug (732)
- CONTINENTAL CONTITECH 2/5VX500 Banded Cogged V-Belt, 50" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX500)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/2"-14 Thread (707001-0408)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H2G)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4106T-5, 20 HP, 3510 RPM, 256T Frame, Foot Mount, TEFC, 575 Volts (EM4106T-5)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 208-230/460V Voltage, 1755 Nameplate RPM (XT3024T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 286T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM4102T)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- REZNOR Motor, 208/230V, 3000 RPM, 1/8 HP (163892)
- Baldor-Reliance 3-Phase AC Motors