Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM4403T, 60HP, 1185RPM, 3PH, 60HZ, 404T, TEFC, FOOT
Mfr # EM4403T
Zoro # G104930842
product price: $19,982.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$19,982.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4403T
- Zoro # G104930842
- UPC # 781568103555
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 60hp,1185rpm,3ph,60hz,404t,tefc,foot, features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- IKO Shell Needle Roller Bearing, Metric - Close end, #TLAM69 (TLAM69)
- RULAND Jaw Coupling Spider, Polyurethane (JD21/33-98R)
- D&D 74" Outside Length, 1/2" Top Width, 1 Ribs (AX72)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- BALDOR-RELIANCE Baldor VFSWDNM3611T-E, Food Safe, IP69, 3HP, 1750RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3611T-E)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218TA)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (EM31111)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (CEM3615T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2332T)
- Baldor-Reliance General Purpose AC Motors