Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM4104T-8, 30HP, 1770RPM, 3PH, 60HZ, 286T, 1056M, TEFC, F1
Mfr # EM4104T-8
Zoro # G804930777
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$6,855.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM4104T-8
- Zoro # G804930777
- UPC # 781568118313
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 30hp,1770rpm,3ph,60hz,286t,1056m,tefc,f1 features: 1.15 service factor positively locked drive end bearing on 254t and larger ball bearings dynamically balanced rotors typical applications: pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage (6K872)
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- BANJO 3/8" Barbed x MNPT 90 Degree Elbow (HB038-90)
- LEESON DC Permanent Magnet Motor, 58.0A, 3/4 HP (108048.00)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 208-230/460V Voltage, 1770 Nameplate RPM (XT3074T)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 3-Phase (M3457)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (VEM3613)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3534)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3708T)
- WEG Motor 1.5Hp 4P 143/5T Wcf2, Rs - Nema Pr (00158ET3E145T-S)
- Baldor-Reliance 3-Phase AC Motors