Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM3708T-5, 5HP, 1155RPM, 3PH, 60HZ, 215T, 3737M, TEFC, F1
Mfr # EM3708T-5
Zoro # G204930711
Free Shipping & Returns
$2,743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EM3708T-5
- Zoro # G204930711
- UPC # 781568542385
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 5hp,1155rpm,3ph,60hz,215t,3737m,tefc,f1 features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B124 Wrapped V-Belt, 127" Outside Length, 21/32" Top Width, 1 Ribs (B124)
- GLOBAL GSC-250-SS Set Screw Collar (GSC-250-SS)
- ZORO SELECT 1/4" Barbed x MNPT 316 SS Hose Barb (HB025SS)
- SMITH BEARING Cam Follower, Crowned, Stud, Sealed (CR-1-3/4-XC)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3709T-5, 7.5 HP, 3470 RPM, 213TC Frame, C-Face Mount, TEFC, 575 V (VEM3709T-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (EM3709T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM3558, 2HP, 1725RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (CEM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3768T, 5HP, 1155RPM, 3PH, 60HZ, 215T, 0736M, TEAO, F1 (CTM3768T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4407TR-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC (EM4407TR-4)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- Baldor-Reliance General Purpose AC Motors