Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM3313T-5, 10HP, 1770RPM, 3PH, 60HZ, 215T, 3739M, OPSB, F1
Mfr # EM3313T-5
Zoro # G604930830
product price: $2,461.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3313T-5
- Zoro # G604930830
- UPC # 781568118665
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 10hp,1770rpm,3ph,60hz,215t,3739m,opsb,f1 features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-41)
- DAYTON C-Frame Motor, Shaded Pole, 1-9/16 In. L (4M210E)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12F)
- TIMKEN TIM-M88047, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M88047 (M88047)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3157TA)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3770T-5, 7.5 HP, 1770 RPM, 213T Frame, C-Face Mount, TEFC, 575 Volts (EM3770T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3610T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3155T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3587T)
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 213/5 Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (2N943)
- Baldor-Reliance General Purpose AC Motors