Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM3211T-8, 3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, OPSB, F1
Mfr # EM3211T-8
Zoro # G504930978
product price: $1,596.99
/ea
Free Shipping & Returns
$1,596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3211T-8
- Zoro # G504930978
- UPC # 781568118924
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 3hp,1760rpm,3ph,60hz,182t,3628m,opsb,f1 features: 1.15 service factor positively locked drive end bearing on 254t and larger ball bearings dynamically balanced rotors typical applications: pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L305649 (L305649)
- SPEEDAIRE Needle Tube (TTR4420449G)
- BESTORQ Aftermarket Bobcat 930006 Walk Behind Mower Replacement Belt, A34LG (A34LG)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- BALDOR-RELIANCE Baldor-Reliance, EM3616T-5, 7.5HP, 3470RPM, 3PH, 60HZ, 575V, 184T, 3646M, TEFC, F1 (EM3616T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1 (VEM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3611T, 3 AIR OVERHP, 1725RPM, 3PH, 60HZ, 182T, 3620M (AOM3611T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH67)
- Baldor-Reliance General Purpose AC Motors