Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM2564T-4, 200HP, 1190RPM, 3PH, 60HZ, 447T, 18112M, OPEN
Mfr # EM2564T-4
Zoro # G804930715
product price: $36,774.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,774.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2564T-4
- Zoro # G804930715
- UPC # 781568295878
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 200hp,1190rpm,3ph,60hz,447t,18112m,open features: heavy gauge steel frame thru 405t cast iron frames available ball bearings copper windings typical applications: pumps, compressors, machine tools, conveyors, blowers, fans and many other applications requiring three phase power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 35X55X7-R2LS32-S (35X55X7-R2LS32-S)
- DAYTON 3L440 V-Belt, 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-15TC-1 ARZ (TFT-15TC-1 ARZ)
- QA1 Female Rod End, SS, RH, 1/2-20 (GFR8T)
- BALDOR-RELIANCE Motor, 5HP, 1725rpm, 1PH, 60Hz, 184T, TEFC, 5 HP, 184T Frame (L3612TM)
- BALDOR-RELIANCE Motor, .5HP, 1725rpm, 3PH, 60Hz, 56C TEFC (VBM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3610T)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2513T-G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3615T-5, 5 HP, 1750 RPM, 184T Frame, Foot Mount, TEFC, 575 Volts (EM3615T-5)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (VEL11307)
- Baldor-Reliance 3-Phase AC Motors