Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM2551T-8, 75HP, 1775RPM, 3PH, 60HZ, 365T, 1462M, OPEN, F1
Mfr # EM2551T-8
Zoro # G304930758
product price: $13,499.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$13,499.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2551T-8
- Zoro # G304930758
- UPC # 781568119280
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 75hp,1775rpm,3ph,60hz,365t,1462m,open,f1 features: 1.15 service factor positively locked drive end bearing on 254t and larger ball bearings dynamically balanced rotors typical applications: pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B95 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5X478)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9493MPG, Pressure Line, 10 micron, Outside-In (MF0060489)
- DIXON Hydraulic Tube To Pipe Elbow, 1-5/16-16 x 1-1/16-12 Nominal, Male SAE O-Ring Boss x 37Deg Male SAE JI (1238-16-12)
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 6.5" OD (53V650SK)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 208V AC, 230V AC, 460V AC Voltage (CTM2333T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3613T-5, 5 HP, 3450 RPM, 182TC Frame, C-Face Mount, TEFC, 575 Volts (VEM3613T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3607T, 1.5HP, 1165RPM, 3PH, 60HZ, 182T, 3628M, TEFC, F (EM3607T)
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 (RM3112A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3615T)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 2 HP, 56C Frame, 115V AC, 230V AC Voltage (PCL3515M)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- Baldor-Reliance General Purpose AC Motors