Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM2539T-8, 40HP, 1775RPM, 3PH, 60HZ, 324T, 4250M, OPSB, F1
Mfr # EM2539T-8
Zoro # G404930788
product price: $7,799.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$7,799.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2539T-8
- Zoro # G404930788
- UPC # 781568119204
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 40hp,1775rpm,3ph,60hz,324t,4250m,opsb,f1 features: 1.15 service factor positively locked drive end bearing on 254t and larger ball bearings dynamically balanced rotors typical applications: pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X20X20)
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- KIPP Oil Level Sight Glass With Reflector, D1=G1/2, D=29, 7, Aluminum (K0448.29012)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3615T-5, 5 HP, 1750 RPM, 184TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3615T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2543T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 4264M, OPSB, F1 (EM2543T)
- BALDOR-RELIANCE Baldor-Reliance Motor EWDM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3532M, TEFC, F1 (EWDM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2276T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 208V AC, 230V AC, 460V AC Voltage (CFM3166A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- CENTURY 3-Phase General Purpose Pump Motor, 3/4 HP, 56J Frame, 208-230/460V AC Voltage (H446)
- Baldor-Reliance General Purpose AC Motors