Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EM2535T-5, 30HP, 1770RPM, 3PH, 60HZ, 286T, 4052M, OPSB, F1
Mfr # EM2535T-5
Zoro # G704930952
product price: $6,070.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$6,070.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2535T-5
- Zoro # G704930952
- UPC # 781568118740
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 30hp,1770rpm,3ph,60hz,286t,4052m,opsb,f1 features: ball bearings suitable for mounting any position heavy gauge steel and cast iron frames typical applications: pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Wand Holder (15735)
- PIX Poly Rib J Belt, 36 in. EL-8 Rib (360J8)
- FESTO Semi-Rotary Drive DFPD-10-RP-90-RD-F03 (DFPD-10-RP-90-RD-F03)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3555)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3157T, 2HP, 1725RPM, 3PH, 60HZ, 145JM, 3532M, OPEN, F1 (VEJMM3157T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3613T, 5HP, 3470RPM, 3PH, 60HZ, 184TC, 3634M, TEFC, F1 (VEM3613T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3665T-5, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 0640M, TEFC, F1 (VEM3665T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554T)
- Baldor-Reliance General Purpose AC Motors