Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EJPM4114T, 50HP, 3540RPM, 3PH, 60HZ, 326JP, 1252M, TEFC, F
Mfr # EJPM4114T
Zoro # G204949911
product price: $12,113.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$12,113.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJPM4114T
- Zoro # G204949911
- UPC # 781568479513
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 50hp,3540rpm,3ph,60hz,326jp,1252m,tefc,f features: heavy gauge steel frames moisture resistant isr (inverter spike resistant) copper windings over-sized ball bearings with locked drive end construction to minimize endplay low-loss electrical grade lamination steel open drip-proof, close coupled pump motors are furnished with rodent screens at both ends typical applications: designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Zinc Pltd Steel (30E655)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.25 in OD (BK45)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Plug, 1.45In (900599-20S)
- CHAMPION PNEUMATIC Elbow, Compression, 3/4 (M2288)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3559T, 3HP, 3450RPM, 3PH, 60HZ, 145JM, 3540M, TEFC, F1 (EJMM3559T)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (CEM3714T)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3542, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1 (VM3542)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3554T-5, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV (CEWDM3554T-5)
- Baldor-Reliance General Purpose AC Motors