Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EJPM2542T, 50HP, 3530RPM, 3PH, 60HZ, 324JP, 4058M, OPSB, F
Mfr # EJPM2542T
Zoro # G004949920
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$9,206.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EJPM2542T
- Zoro # G004949920
- UPC # 781568479827
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 50hp,3530rpm,3ph,60hz,324jp,4058m,opsb,f features: heavy gauge steel frames moisture resistant isr (inverter spike resistant) copper windings over-sized ball bearings with locked drive end construction to minimize endplay low-loss electrical grade lamination steel open drip-proof, close coupled pump motors are furnished with rodent screens at both ends typical applications: designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Timing Belt Model 240L200 24 in Effective length and 2 in Top Width (240L200)
- NSK NSK-6004ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6004ZZ (6004ZZ)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- MAIN FILTER Hydraulic Filter, replaces WIX R03D10G, Return Line, 10 micron, Inside-Out (MF0063378)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 208V AC, 230V AC Voltage (CL3608TM)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213T, 3733M, TEFC, F (EM3709T)
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 10 HP, 215TC Frame, 230V AC Voltage, 1,740 Nameplate RPM (CL3712T)
- BALDOR-RELIANCE B 0.5 HP HP, 56C Frame, 230/460V Voltage, 1740 Nameplate RPM (VWDM3538)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,145 Nameplate RPM (36VF84)
- Baldor-Reliance General Purpose AC Motors