Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EJPM2535T, 30HP, 1770RPM, 3PH, 60HZ, 286JP, 4052M, OPSB, F
Mfr # EJPM2535T
Zoro # G604949948
product price: $7,128.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$7,128.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJPM2535T
- Zoro # G604949948
- UPC # 781568479421
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 30hp,1770rpm,3ph,60hz,286jp,4052m,opsb,f features: heavy gauge steel frames moisture resistant isr (inverter spike resistant) copper windings over-sized ball bearings with locked drive end construction to minimize endplay low-loss electrical grade lamination steel open drip-proof, close coupled pump motors are furnished with rodent screens at both ends typical applications: designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 6.00 A, 115/230VAC, 1 Phase (4PX-700-1)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Black (RD300-50CE-G)
- AAON 3HP MOTOR, 3 PHASE 208460V 1200 RPM, TE (R16380)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, OPSB, F1 (EJMM3218T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3311T)
- BALDOR-RELIANCE Baldor-Reliance Motor M3541-5, .75HP, 3450RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3541-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3711T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, ODTF, F1 (VEJMM3218T)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (3N427)
- Baldor-Reliance General Purpose AC Motors