Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EJPM2394T, 15HP, 3525RPM, 3PH, 60HZ, 254JP, 0930M, TEFC, F
Mfr # EJPM2394T
Zoro # G804949878
product price: $6,222.99
/ea
Free Shipping & Returns
$6,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EJPM2394T
- Zoro # G804949878
- UPC # 781568479766
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 15hp,3525rpm,3ph,60hz,254jp,0930m,tefc,f features: heavy gauge steel frames moisture resistant isr (inverter spike resistant) copper windings over-sized ball bearings with locked drive end construction to minimize endplay low-loss electrical grade lamination steel open drip-proof, close coupled pump motors are furnished with rodent screens at both ends typical applications: designed for a wide variety of applications for circulating and transferring fluids. Mounting designed to support pump unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 76 in Outside Length, 21/32 in Top Width, 1 Ribs (BX73)
- BOSTON GEAR RackGear, 20PA, 10DP, Steel, 6ft long (L2010-6)
- BANDO Metric V-Belts, Spb2150 (SPB2150)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZB07520-15-31-G)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM2559T-5, 125 HP, 1775 RPM, 405T Frame, Foot Mount, OPSB, 575 Volts (EM2559T-5)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 230/460V Voltage, 1770 Nameplate RPM (EM3710T-BG)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EFM3558T)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (VEM31116)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (184TTDBD6026)
- Baldor-Reliance General Purpose AC Motors