Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor EFM3211T-8, 3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, OPSB, F2
Mfr # EFM3211T-8
Zoro # G804930814
Free Shipping & Returns
$1,737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # EFM3211T-8
- Zoro # G804930814
- UPC # 781568173305
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 3hp,1760rpm,3ph,60hz,182t,3628m,opsb,f2 features: 1.15 service factor positively locked drive end bearing on 254t and larger ball bearings dynamically balanced rotors typical applications: pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E675)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 143T Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (EM3559T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254TC Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (CEM2394T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3554T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, ODTF, F1 (VEJMM3218T)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5 Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (2N983)
- Baldor-Reliance General Purpose AC Motors