Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor ECTM4314T, 60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M, TEAO, F1
Mfr # ECTM4314T
Zoro # G805129934
product price: $16,289.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$16,289.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECTM4314T
- Zoro # G805129934
- UPC # 781568408469
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 60hp,1780rpm,3ph,60hz,364t,1462m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- OETIKER Clamp, Oetiker, Stepless, 13.3mm, 100 Bag (16700010)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-06MJ TEE (6602-06-06-06)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, ISO Double Acting (6ZC48)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1 (VEM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3665T-8, 5HP, 1750RPM, 3PH, 60HZ, 184T, 0643M, TEFC, F1 (EM3665T-8)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC (EJMM3710T)
- BALDOR-RELIANCE Enclosed Motor, 1-1/2 HP, 1760 rpm, 3-Phase (CEM3554)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM3211T, 3HP, 1755RPM, 3PH, 60HZ, 182T, 3634M, OPSB, F1 (EHM3211T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 143T Frame, 115/230V AC Voltage, 1140 Nameplate RPM (L3508T)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF49)
- Baldor-Reliance 3-Phase AC Motors