Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor ECTM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286T, 1060M, TEAO, F1
Mfr # ECTM4104T
Zoro # G205129923
product price: $7,577.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$7,577.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECTM4104T
- Zoro # G205129923
- UPC # 781568408391
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 30hp,1770rpm,3ph,60hz,286t,1060m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Pump Repair Kit (PR-45)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- GATES XPZ1862 Metric V-Belt, 1862mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1862)
- YELLOW JACKET Quick Coupler (19102)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2276T)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3587T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, N (VEM3546)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (VENM3546T)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3639M, OPSB, F1 (EHM3218T)
- BALDOR-RELIANCE Motor, 1/3 HP, 1750rpm, 56C, TENV F1 (CDP3320)
- Baldor-Reliance 3-Phase AC Motors