Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor ECTM4100T, 15 AIR OVERHP, 1180RPM, 3PH, 60HZ, 284T, 1042
Mfr # ECTM4100T
Zoro # G105129917
product price: $6,772.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$6,772.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECTM4100T
- Zoro # G105129917
- UPC # 781568408360
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 15 air overhp,1180rpm,3ph,60hz,284t,1042 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF YAR207-107, Insert Ball Bearings (YAR207-107)
- ARO Actuator, Rod Lever (449)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K313LS)
- SPEEDAIRE Filter Element (4ZK44)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 208V AC, 230V AC, 460V AC Voltage (CEM4106T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 143T Frame, 115/230V AC Voltage, 1140 Nameplate RPM (L3508T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3211T-8, 3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, OPSB, F1 (EM3211T-8)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3559T, 3HP, 3450RPM, 3PH, 60HZ, 145JM, 3540M, TEFC, F1 (EJMM3559T)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 213/5 Frame, 230/460V AC Voltage, 3,540 Nameplate RPM (36VF02)
- Baldor-Reliance 3-Phase AC Motors