Shop All AC Metric Three Phase Motors
Baldor-Reliance
Baldor-Reliance Motor ECP84411T-4, 125HP, 1190RPM, 3PH, 60HZ, 445T, TEFC, FOOT
Mfr # ECP84411T-4
Zoro # G604935309
product price: $36,004.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,004.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP84411T-4
- Zoro # G604935309
- UPC # 781568210444
- Country of Origin United States
- Category AC Metric Three Phase Motors
Description
Baldor-reliance motor, 125hp,1190rpm,3ph,60hz,445t,tefc,foot, features: designed and manufactured and tested to exceed the ieee 841-1994 standards for severe duty tefc induction motors premium efficiency copper windings using baldor-reliance isr (inverter spike resistant) magnet wire comply with cee efficiency guidelines inpro seal on fan and drive end shaft extensions 2-part yellow epoxy oxide primer (inside & outside) gray epoxy paint and corrosion resistant hardware reduced noise, vibration and mechanical tolerances final test and vibration results shipped with motor typical applications: typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566218, Pressure Line, 25 micron (ZX-P566218)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Female Pipe, Straight (2405-08-08)
- PARKER Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting (1.75DSR04.00)
- NORD AC Gearmotor, 1,505.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 43.26)
- BALDOR-RELIANCE Baldor-Reliance Severe Duty Motor, , 3 PH, 1 HP, 208-230/460 V, 1765 RPM, TEFC, 56C Frame (VECP3581)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP2334T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 0952M, TEFC, F1 (ECP2334T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP4316T-4, 75HP, 1780RPM, 3PH, 60HZ, 365T, TEFC, FOOT (ECP4316T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor M1206T, 2/.5HP, 1725/850RPM, 3PH, 60HZ, 145T, 3528M, O (M1206T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP44252T-4, 250HP, 3600RPM, 3PH, 60HZ, 449TS, TEFC, FOOT (ECP44252T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP4107T, 25HP, 3510RPM, 3PH, 60HZ, 284TS, 0950M, TEFC, F (ECP4107T)
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15327)
- Baldor-Reliance AC Metric Three Phase Motors