Shop All AC Metric Three Phase Motors
Baldor-Reliance
Baldor-Reliance Motor ECP84408T-4, 250HP, 1785RPM, 3PH, 60HZ, 449T, TEFC
Mfr # ECP84408T-4
Zoro # G104935380
product price: $53,466.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$53,466.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP84408T-4
- Zoro # G104935380
- UPC # 781568295670
- Country of Origin United States
- Category AC Metric Three Phase Motors
Description
Baldor-reliance motor, 250hp,1785rpm,3ph,60hz,449t,tefc features: designed and manufactured and tested to exceed the ieee 841-1994 standards for severe duty tefc induction motors premium efficiency copper windings using baldor-reliance isr (inverter spike resistant) magnet wire comply with cee efficiency guidelines inpro seal on fan and drive end shaft extensions 2-part yellow epoxy oxide primer (inside & outside) gray epoxy paint and corrosion resistant hardware reduced noise, vibration and mechanical tolerances final test and vibration results shipped with motor typical applications: typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- GATES Hose Fit Hydr 4G-6Fjx 3/8In (G251700406)
- ENERPAC Knob (DX4452147)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L225, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L225-1-3-8)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (ECP2333T)
- BALDOR-RELIANCE Baldor-Reliance Motor M1220T, 1/.44HP, 1725/1140RPM, 3PH, 60HZ, 145T, 3528M (M1220T)
- BALDOR-RELIANCE Baldor-Reliance Severe Duty Motor, , 3 PH, 15 HP, 460 V, 1765 RPM, TEFC, 254T Frame (ECP82333T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP2334T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 0952M, TEFC, F1 (ECP2334T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP4102T-5, 20HP, 1180RPM, 3PH, 60HZ, 286T, 1062M, TEFC, F1 (ECP4102T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor M1508T, 5/2.5HP, 1725/850RPM, 3PH, 60HZ, 215T, 3744M (M1508T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP44352T-4, 350HP, 3570RPM, 3PH, 60HZ, 449TS, TEFC, FOOT (ECP44352T-4)
- Baldor-Reliance Definite Purpose Motors