Shop All Hazardous Location Motors
Baldor-Reliance
Baldor-Reliance Motor ECP84402T-4, 100HP, 3565RPM, 3PH, 60HZ, 405TS, TEFC, FOOT
Mfr # ECP84402T-4
Zoro # G804935659
product price: $25,309.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
$25,309.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP84402T-4
- Zoro # G804935659
- UPC # 781568295663
- Country of Origin United States
- Category Hazardous Location Motors
Description
Baldor-reliance motor, 100hp,3565rpm,3ph,60hz,405ts,tefc,foot, features: designed and manufactured and tested to exceed the ieee 841-1994 standards for severe duty tefc induction motors premium efficiency copper windings using baldor-reliance isr (inverter spike resistant) magnet wire comply with cee efficiency guidelines inpro seal on fan and drive end shaft extensions 2-part yellow epoxy oxide primer (inside & outside) gray epoxy paint and corrosion resistant hardware reduced noise, vibration and mechanical tolerances final test and vibration results shipped with motor typical applications: typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, 8010 Series (8010-4)
- NTN Radial/Deep Groove Ball Brg - 15 Mm Id X 32 Mm Od X 9 Mm W; Double Shielded (6002ZZNR)
- COXREELS Swivel Seal Kit, 3/8In Nitrile O-Ring (1935-SEALKIT)
- TEMPLACO MS-401-6C Tool (MS-041-6C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- MARATHON MOTORS Marathon Explosion Proof Motor, 1 HP, 1725 RPM, 230/460V, EPFC, 56C Frame (G841A)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T3B (256TTGCD6526)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 1 HP (056C17G5323)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- Baldor-Reliance Definite Purpose Motors