Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CWDM3543, .75HP, 1140RPM, 3PH, 60HZ, 56C, 3532M, TENV, F1
Mfr # CWDM3543
Zoro # G504933788
Free Shipping & Returns
$1,860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CWDM3543
- Zoro # G504933788
- UPC # 781568218396
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .75hp,1140rpm,3ph,60hz,56c,3532m,tenv,f1 features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 155 Ounce, Ht 10 In (94040)
- B B MANUFACTURING TL16H100-1008, Timing Pulley, Steel, Black Oxide, (TL16H100-1008)
- LUBRIPLATE Fgl-2, 35 Lb Pail, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-035)
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.83"ID, PK20 (HC-H-PA66-N)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256TC Frame, 208V AC, 230V AC, 460V AC Voltage (CEM4106T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3461)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM2513T-8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3711T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546)
- MARATHON Motor H803, 3,1725, DP, 56HZ, 3/60/50/208-230/460 (H803)
- Baldor-Reliance General Purpose AC Motors