Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CSSWDM3538, .5HP, 1755RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1
Mfr # CSSWDM3538
Zoro # G804933884
product price: $2,500.99
/ea
Free Shipping & Returns
$2,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CSSWDM3538
- Zoro # G804933884
- UPC # 781568205617
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .5hp,1755rpm,3ph,60hz,56c,3513m,tenv,f1 features: all external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base moisture resistant 200c isr (inverter spike resistant) magnet wire four condensate drains in each endplate enplate rabbets sealed and conduit box gasketed lip seals especially effective in highly corrosive environments where paint or other finishes do not hold up. typical applications: food processing, packaging, outdoor and highly corrosive environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 10x10 mm (MBC25-10-10-A)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-02A)
- REELCRAFT Hose Bumper 1/2 In (2-HR1005)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3157TA)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3218T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,765 Nameplate RPM (EM2515T)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 1-Phase (KL3405)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, N (VEM3546)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 230V AC, 460V AC Voltage, 1,750 Nameplate RPM (EHM3218T)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (11W365)
- Baldor-Reliance General Purpose AC Motors