Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CSSWDM3537, .5HP, 3450RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1
Mfr # CSSWDM3537
Zoro # G504933856
product price: $2,541.99
/ea
Free Shipping & Returns
$2,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CSSWDM3537
- Zoro # G504933856
- UPC # 781568210833
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .5hp,3450rpm,3ph,60hz,56c,3513m,tenv,f1 features: all external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base moisture resistant 200c isr (inverter spike resistant) magnet wire four condensate drains in each endplate enplate rabbets sealed and conduit box gasketed lip seals especially effective in highly corrosive environments where paint or other finishes do not hold up. typical applications: food processing, packaging, outdoor and highly corrosive environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- DONALDSON Gasket, Hydraulic (P567428)
- MAXIM Hyd Cylinder, 2 In Bore, 36 In Stroke (218-314)
- CLIMAX METAL PRODUCTS 1C-062 One-Piece Clamping Collar (1C-062)
- BALDOR-RELIANCE Motor, 7.5HP, 1160 rpm, 3PH, 60Hz, 254T, TEAO (CTM2276T)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (VEM31155)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3582T, 1HP, 1160RPM, 3PH, 60HZ, 145T, 0534M, TEFC, F1 (EM3582T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4110T, 40HP, 1775RPM, 3PH, 60HZ, 324TC, 1260M, TEFC, F (CEM4110T)
- WEG 00156ET3EJP56J-S, 1.5 HP, 3600 RPM, TEFC, 56J FRAME, 230/460 VOLTS (00156ET3EJP56J-S)
- Baldor-Reliance 3-Phase AC Motors