Shop All Capacitor Start AC Motors
Baldor-Reliance
Baldor-Reliance Motor CL3711T, 10HP, 3450RPM, 1PH, 60HZ, 215TC, 3744LC, TEFC
Mfr # CL3711T
Zoro # G004937125
product price: $4,730.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,730.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CL3711T
- Zoro # G004937125
- UPC # 781568204283
- Country of Origin United States
- Category Capacitor Start AC Motors
Description
Baldor-reliance motor, 10hp,3450rpm,1ph,60hz,215tc,3744lc,tefc features: pressure cast aluminum end plates with ribbed design for rigidity ball bearings locked drive end bearing heavy gauge steel frame typical applications: pumps, fans, conveyors, machine tools, gear reducers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/8 In (SD118)
- POWERDRIVE QD Bushing, Series SH, 3/4" Bore (SH-3/4)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHN1)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/4 Inch Push-Lock Barb x 1/4 Inch Female NPT End, PK 6 (FL044-D6)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 143T Frame, 3450 Nameplate RPM (L1313T)
- BALDOR-RELIANCE Baldor-Reliance Motor VL3510-50, 1HP, 1425RPM, 1PH, 50HZ, 56C, 3532L, TEFC, F1, N (VL3510-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 1,725 Nameplate RPM (L1322TM)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3403)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1/8 HP, 115/230V AC Voltage, 42 Frame (L3353)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (VL3515)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKF8)
- Baldor-Reliance Capacitor Start AC Motors