Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CEWDM3711T, 10HP, 3500RPM, 3PH, 60HZ, 215TC, 3744M, TEFC, F
Mfr # CEWDM3711T
Zoro # G604933862
product price: $5,219.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,219.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM3711T
- Zoro # G604933862
- UPC # 781568457498
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 10hp,3500rpm,3ph,60hz,215tc,3744m,tefc,f features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 1-1/4 (CB242810)
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM21)
- CRC Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray (18412)
- D&D 193" Outside Length, 2/3" Top Width, 1 Ribs (B190)
- BALDOR-RELIANCE Motor, 1-1/ HP, 1760 rpm, 3-Phase (VEM31154)
- BALDOR-RELIANCE Baldor-Reliance General Purpose Motor, 230/460 V, 75 HP, 1780 RPM, 3 PH, 365T, TEFC (EM4316T-12)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM1763T, 25HP, 1775RPM, 3PH, 60HZ, 284T, TEFC, FOOT (CTM1763T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- BALDOR-RELIANCE 1.5hp 1760rpm 3ph 184 Motor (EM3606)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (EM3704T)
- ORIENTAL MOTOR Induction 60W 1300/1600Rpm 1300/1600V-Ac Ac Motor (5IK60GS-SF)
- Baldor-Reliance 3-Phase AC Motors