Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CEWDM3709T, 7.5HP, 3500RPM, 3PH, 60HZ, 213TC, 3738M, TEFC
Mfr # CEWDM3709T
Zoro # G104933959
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,480.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM3709T
- Zoro # G104933959
- UPC # 781568457481
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 7.5hp,3500rpm,3ph,60hz,213tc,3738m,tefc features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- DODGE D-Flex Type E Coupling Sleeve, 010 Coupling, 3-7/16 in L, 7-1/16 in OD, 3600 rpm Max, EPDM Rubber (022196)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4JES, EPDM Rubber (4JS)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EFM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3665T-8, 5HP, 1750RPM, 3PH, 60HZ, 184T, 0643M, TEFC, F1 (EM3665T-8)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (EM3615T)
- BALDOR-RELIANCE Motor, 1-1/2 HP, 1755 rpm, 3-Phase (EM3154T-8)
- BALDOR-RELIANCE A 15 HP HP, 254T Frame, 230/460V Voltage, 1765 Nameplate RPM (EHM2523T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3581T-5, 1HP, 1750RPM, 3PH, 60HZ, 143TC, 0524M, TEFC, F1 (VEM3581T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- Baldor-Reliance 3-Phase AC Motors