Shop All DC Washdown Motors
Baldor-Reliance
Baldor-Reliance Motor CEWDM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1
Mfr # CEWDM3611T
Zoro # G804935710
product price: $2,727.99
/ea
Free Shipping & Returns
$2,727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM3611T
- Zoro # G804935710
- UPC # 781568457443
- Country of Origin United States
- Category DC Washdown Motors
Description
Baldor-reliance motor, 3hp,1760rpm,3ph,60hz,182tc,3628m,tefc,f1 features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC H9206S, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9206S)
- TOMPKINS Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI (451117)
- MITSUBOSHI C134 138Inch Outside Length, 1 Ribs (C134)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 7/8" Top Width, 1 Ribs (0408070-DRIVE)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3714T, 10HP, 1770RPM, 3PH, 60HZ, 215TC, 3752M, TEFC, F (VEWDM3714T)
- BALDOR-RELIANCE Baldor-Reliance Washdown Motor, 3 Phase, 3 HP, 1760 RPM, 230/460 Volts, TENV, 184TC FR (IDWNM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1 (CDPWD3326)
- BALDOR-RELIANCE Baldor-Reliance Washdown Motor, 3 Phase, 1 HP, 1745 RPM, 230/460 Volts, TENV, 143TC FR (IDWNM3546T)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3440, .75HP, 1750RPM, DC, 56C, 3428P, TEFC, F1 (CDPWD3440)
- LEESON Motor, 1/3 HP, 1725, 56C, 208-230/460V (112547.00)
- WEG .7536ES3E56CFL-S, TEFC, 0.75 hp, 208/230/460 V, 60 Hz, 3 phase, 56C , 3475 rpm, Footless (.7536ES3E56CFL-S)
- Baldor-Reliance DC Motors