Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CEWDM3545, 1HP, 3450RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F1, N
Mfr # CEWDM3545
Zoro # G204933859
product price: $1,816.99
/ea
Free Shipping & Returns
$1,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM3545
- Zoro # G204933859
- UPC # 781568457405
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 1hp,3450rpm,3ph,60hz,56c,3516m,tefc,f1,n features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-1/8-4 (QSML-1/8-4)
- D&D 59" Outside Length, 5/8" Top Width, 1 Ribs (5LK590)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EFM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM2523T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M, OPSB, F1 (EHM2523T)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3768T, 5HP, 1155RPM, 3PH, 60HZ, 215T, 0736M, TEAO, F1 (CTM3768T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3610T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213JM, 3733M, TEFC (EJMM3709T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3305T)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- Baldor-Reliance 3-Phase AC Motors