Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CEWDM23933T, 15HP, 1765RPM, 3PH, 60HZ, 254TC, 3942M, TEFC, F
Mfr # CEWDM23933T
Zoro # G804933761
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$8,172.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CEWDM23933T
- Zoro # G804933761
- UPC # 781568457399
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 15hp,1765rpm,3ph,60hz,254tc,3942m,tefc,f features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FEH1076SF)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800-2RS (61800 2RS PRX)
- D&D 1482mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1482)
- HESSAIRE Motor, Dayton, For 484X50, 484X59 (B370-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3661T-5, 3 HP, 1755 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3661T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3607T, 1.5HP, 1165RPM, 3PH, 60HZ, 182T, 3628M, TEFC, F (EM3607T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3607T-5, 1.5 HP, 1165 RPM, 182T Frame, Foot Mount, TEFC, 575 Volts (EM3607T-5)
- BALDOR-RELIANCE Baldor-Reliance HVAC Motor, , 3 PH, 1 HP, 208-230/460 V, 1760 RPM, OPSB, 143T Frame (EM3116T-G)
- BALDOR-RELIANCE Baldor-Reliance .33HP 1800RPM 56 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency (EM31104)
- Baldor-Reliance General Purpose AC Motors