Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CESWDM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3632M, TEFC, F1
Mfr # CESWDM3611T
Zoro # G704933915
product price: $3,249.99
/ea
Free Shipping & Returns
$3,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CESWDM3611T
- Zoro # G704933915
- UPC # 781568490921
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 3hp,1760rpm,3ph,60hz,182tc,3632m,tefc,f1 features: moisture resistant isr (inverter spike resistant) 200c magnet wire sealed ball bearings with moisture resistant grease contact lip seals on shaft extensions neoprene gaskets special processed cast endplates 300 series stainless steel motor frame, base, shaft and hardware no exterior paint tropicalized typical applications: food processing, packaging and outdoor applications. Severe environments where motors are washed on a regular basis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Condenser Fans Motor, 1/2 HP, 1075 RPM, 208-230V, TEAO, 48 Frame (FE1056SU)
- CLIMAX METAL PRODUCTS H1C-262-S One-Piece Clamping Collar Recessed Screw (H1C-262-S)
- BVA HYDRAULICS LIFTING BAG 3TON CAPACITY ARAMID/RUBBER 4 EYELETS 120PSI MAX PRESS (LB-3)
- LDI INDUSTRIES Pump/Motor Adapter, SAE C, 324-405TC (1983)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 100 HP, 404T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM (EM2555T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2332T)
- BALDOR-RELIANCE Motor, 7.5HP, 1160 rpm, 3PH, 60Hz, 254T, TEAO (CTM2276T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3531)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554)
- BALDOR-RELIANCE Baldor-Reliance Motor ECTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M, TEAO, F1 (ECTM3774T)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3768T, 5HP, 1155RPM, 3PH, 60HZ, 215T, 0736M, TEAO, F1 (CTM3768T)
- Baldor-Reliance 3-Phase AC Motors