Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CEM3613T, 5HP, 3450RPM, 3PH, 60HZ, 184TC, 3630M, TEFC, F1
Mfr # CEM3613T
Zoro # G504930718
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3613T
- Zoro # G504930718
- UPC # 781568422588
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 5hp,3450rpm,3ph,60hz,184tc,3630m,tefc,f1 features: pressure cast aluminum end plates with ribbed design for rigidity ball bearings locked drive end bearing heavy gauge steel frame typical applications: pumps, fans, conveyors, machine tools, gear reducers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PLN-4X0, 75-BL (PLN-4X0,75-BL)
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 9 # of Teeth (50B9)
- RUSTLICK Corrosion Protection, 1gal (73011)
- BALDOR-RELIANCE Speed Motor, Inverter, 3/4 HP, 1750 rpm (IDNM3542)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213T, 3733M, TEFC, F (EM3709T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (EM3550T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, OPSB, F1 (EJMM3218T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM (EM3709T)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- MARATHON 1.5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, CG239 (CG239)
- Baldor-Reliance General Purpose AC Motors