Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CEM3586T-5, 2HP, 3450RPM, 3PH, 60HZ, 145TC, 0532M, TEFC, F1
Mfr # CEM3586T-5
Zoro # G604930762
product price: $2,012.99
/ea
Free Shipping & Returns
$2,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3586T-5
- Zoro # G604930762
- UPC # 781568134238
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 2hp,3450rpm,3ph,60hz,145tc,0532m,tefc,f1 features: 1.15 service factor positively locked drive end ball bearing dynamically balanced rotors typical applications: pumps, fans, compressors, blowers, machine tools, conveyors and many applications requiring 575 volt power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ CX90 Cogged Belt, 94 in Outside Length, 7/8 in Top Width, 1 Ribs (CX90)
- LEESON Washdown Motor, 5 HP, 3515 RPM (132207.00)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGE6)
- BALDOR-RELIANCE Baldor-Reliance Motor VEJMM3116T, 1HP, 1750RPM, 3PH, 60HZ, 143JM, 3524M, OPEN, F1 (VEJMM3116T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3559T-5, 3 HP, 3450 RPM, 145TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3559T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (EM3584T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213TC Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (CEM3704T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3582T, 1HP, 1160RPM, 3PH, 60HZ, 145T, 0534M, TEFC, F1 (EM3582T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3158T)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,470 Nameplate RPM (31LH48)
- Baldor-Reliance 3-Phase AC Motors