Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor CEM3550, 1.5HP, 3450RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1
Mfr # CEM3550
Zoro # G904930776
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3550
- Zoro # G904930776
- UPC # 781568422687
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 1.5hp,3450rpm,3ph,60hz,56c,3524m,tefc,f1 features: pressure cast aluminum end plates with ribbed design for rigidity ball bearings locked drive end bearing heavy gauge steel frame typical applications: pumps, fans, conveyors, machine tools, gear reducers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-5/8 (29HY73)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- VIBCO Pneumatic Vibrator, 4000 vpm (40-1-1/2)
- VIBCO Vibrator Mtg Bracket (UPF)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3158T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (VEM3550)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM (EL3612T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (EM31116)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3541)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE40-18-324TS, GP, TEFC, Rigid, 3 PH, 324TS, 48.5 FLA (PEWWE40-18-324TS)
- Baldor-Reliance 3-Phase AC Motors