Shop All AC Metric Three Phase Motors
Baldor-Reliance
Baldor-Reliance Motor CECP84103T-5, 25HP, 1770RPM, 3PH, 60HZ, 284TC, 1046M, TEFC, F
Mfr # CECP84103T-5
Zoro # G104935458
product price: $7,836.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,836.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP84103T-5
- Zoro # G104935458
- UPC # 781568461914
- Country of Origin United States
- Category AC Metric Three Phase Motors
Description
Baldor-reliance motor, 25hp,1770rpm,3ph,60hz,284tc,1046m,tefc,f features: designed and manufactured and tested to exceed the ieee 841-1994 standards for severe duty tefc induction motors premium efficiency copper windings using baldor-reliance isr (inverter spike resistant) magnet wire comply with cee efficiency guidelines inpro seal on fan and drive end shaft extensions 2-part yellow epoxy oxide primer (inside & outside) gray epoxy paint and corrosion resistant hardware reduced noise, vibration and mechanical tolerances final test and vibration results shipped with motor typical applications: typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF28)
- SEALMASTER Pillow Block Bearing, Ball, 2-11/16" Bore (MP-43)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B52SDS (2B52SDS)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-11)
- BALDOR-RELIANCE Baldor-Reliance Motor M1206T, 2/.5HP, 1725/850RPM, 3PH, 60HZ, 145T, 3528M, O (M1206T)
- BALDOR-RELIANCE Baldor-Reliance Motor M1504T, 1/.5HP, 1725/850RPM, 3PH, 60HZ, 143T, 3524M, T (M1504T)
- BALDOR-RELIANCE Baldor-Reliance Motor M1759T, 7.5/1.9HP, 1740/870RPM, 3PH, 60HZ, 215T, 3744 (M1759T)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP44252T-4, 250HP, 3600RPM, 3PH, 60HZ, 449TS, TEFC, FOOT (ECP44252T-4)
- BALDOR-RELIANCE Baldor-Reliance Severe Duty Motor, , 3 PH, 1 HP, 208-230/460 V, 1765 RPM, TEFC, 56C Frame (VECP3581)
- BALDOR-RELIANCE Baldor-Reliance Motor CECP84316T-4, 75HP, 1780RPM, 3PH, 60HZ, 365TC, TEFC, FOOT (CECP84316T-4)
- LEESON Special Voltage Motor, 1 HP, 3 Ph, 60 Hz, 575 V, 1800 RPM, 56 Frame, DP (LM34065)
- Baldor-Reliance AC Metric Three Phase Motors