Shop All Hazardous Location Motors
Baldor-Reliance
Baldor-Reliance Motor CECP3769T, 7.50HP, 3520RPM, 3PH, 60HZ, 213TC, TEFC, FOOT
Mfr # CECP3769T
Zoro # G204935662
product price: $3,627.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,627.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP3769T
- Zoro # G204935662
- UPC # 781568461747
- Country of Origin United States
- Category Hazardous Location Motors
Description
Baldor-reliance motor, 7.50hp,3520rpm,3ph,60hz,213tc,tefc,foot features: super-e premium efficient motor 1.15 service factor corrosion resistant epoxy finish regreasable ball bearings oversized rotatable cast iron conduit box forsheda shaft seal moisture resistant copper windings class f insulation stainless steel nameplate and corrosion resistant hardware tropicalized typical applications: typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 21'' (4L210)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Stud (D540)
- DAYTON A62 V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (3X624)
- MARATHON 0.33 Hp Explosion Proof Motor, 1 Phase, 1800 Rpm, G853 (G853)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T3B (145TTGR16040)
- MARATHON 5 Hp Explosion Proof Motor, 3 Phase, 1200 Rpm (U043B)
- MARATHON MOTORS Severe Duty Mtr, 3-Ph, TEFC, 5 HP (184TTFCD6844)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G5327)
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPFC, 3/4 HP, T3B (056T17G5316)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, 3/4HP (056C17G5322)
- Baldor-Reliance Definite Purpose Motors