Shop All DC Washdown Motors
Baldor-Reliance
Baldor-Reliance Motor CDPWD3316, .33HP, 1750RPM, DC, 56C, 3327P, TENV, F1
Mfr # CDPWD3316
Zoro # G304968430
product price: $1,712.99
/ea
Free Shipping & Returns
$1,712.99
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
- Brand Baldor-Reliance
- MFR # CDPWD3316
- Zoro # G304968430
- UPC # 781568169964
- Country of Origin United States
- Category DC Washdown Motors
Description
Baldor-reliance motor, .33hp,1750rpm,dc,56c,3327p,tenv,f1 features: moisture sealant on blot heads between frame and endplates neoprene gasketed conduit box double sealed ball bearings forsheda running contact v-ring slinger stainless steel shaft electrostatic epoxy paint coating class f insulation tach adaptable 3300p motors are tenv, all others are tefc typical applications: food processing conveyors and feeders where the motor is exposed to high pressure wash down.
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
- MI-T-M Bolt, M8 1.25 x 20mm (27-9524)
- SUPCO Molded Cogged V Belt, AX31 (AX31)
- TIMKEN TIM-M86610, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, M86610 (M86610)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL (45DU21)
- BALDOR-RELIANCE Baldor-Reliance Washdown Motor, 3 Phase, 3 HP, 1760 RPM, 230/460 Volts, TENV, 184TC FR (IDWNM3611T)
- BALDOR-RELIANCE Baldor-Reliance Washdown Motor, 3 Phase, 1 HP, 1745 RPM, 230/460 Volts, TENV, 143TC FR (IDWNM3546T)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3326, .5HP, 1750RPM, DC, 56C, 3336P, TENV, F1 (CDPWD3326)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3714T, 10HP, 1770RPM, 3PH, 60HZ, 215TC, 3752M, TEFC, F (VEWDM3714T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3611T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 3628M, TEFC, F1 (CEWDM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3440, .75HP, 1750RPM, DC, 56C, 3428P, TEFC, F1 (CDPWD3440)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- Baldor-Reliance DC Motors