Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor AOM3705T, 3 AIR OVERHP, 865RPM, 3PH, 60HZ, 215T, 3744M
Mfr # AOM3705T
Zoro # G405129891
product price: $3,929.99
/ea
Free Shipping & Returns
$3,929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # AOM3705T
- Zoro # G405129891
- UPC # 781568121788
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, 3 air overhp,865rpm,3ph,60hz,215t,3744m features: locked drive end bearing construction bearings sized for larger overhung loads for fan on shaft applications leads 36 typical applications: motors are designed for in the airstream and fan on shaft applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPU6)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 91" ) 13" x2" x5" (A-A89K)
- BAILEY Offset Links for Heavy Series: 100 Chain Size (131583)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM2513T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3708T-5, 5HP, 1155RPM, 3PH, 60HZ, 215T, 3737M, TEFC, F1 (EM3708T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3555, 2HP, 3450RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (VEM3555)
- BALDOR-RELIANCE B 0.5 HP HP, 56C Frame, 230/460V Voltage, 1740 Nameplate RPM (VWDM3538)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (254TTFCD6529)
- Baldor-Reliance General Purpose AC Motors