Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance Motor AOM3539, .5HP, 1140RPM, 3PH, 60HZ, 56, 3418M, TEAO, F1, N
Mfr # AOM3539
Zoro # G405129914
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # AOM3539
- Zoro # G405129914
- UPC # 781568501764
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance motor, .5hp,1140rpm,3ph,60hz,56,3418m,teao,f1,n features: locked drive end bearing construction bearings sized for larger overhung loads for fan on shaft applications leads 36 typical applications: motors are designed for in the airstream and fan on shaft applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928006863, Pressure Line, 10 micron (ZX-R928006863)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2071582, Return Line, 20 micron (ZX-2071582)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- PIX Belt, XPZ Cogged, 10 x 975mm LP (XPZ975)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3713T, 15HP, 3450RPM, 3PH, 60HZ, 215T, 3750M, TEFC, F1 (EM3713T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3538, .5HP, 1735RPM, 3PH, 60HZ, 56C, 3513M, TEFC, F1 (VEM3538)
- BALDOR-RELIANCE Handling Motor, 3/4 HP, 1750 rpm, 3-Phase (VEUHM3542)
- BALDOR-RELIANCE Baldor-Reliance Motor RM3112A, .75HP, 1725RPM, 3PH, 60HZ, 56H, 3420M, OPEN, F1 (RM3112A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3450 Nameplate RPM (CEM3613T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (EM3774T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3554)
- Baldor-Reliance 3-Phase AC Motors