Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance HVAC Motor, , 3 PH, 7.5 HP, 230/460 V, 3600 RPM, TEFC, 213T Frame
Mfr # EM3709T-G
Zoro # G708558756
product price: $2,768.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,768.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3709T-G
- Zoro # G708558756
- UPC # 781568663844
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance hvac motor, em3709t-g, 3 ph, 7.5 hp, 230/460 v, 3600 rpm, tefc, 213t frame baldor-reliance's line of heating, ventilation, and air conditioning motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 hp to 100 hp and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity. features class h insulated with aegis shaft grounding ring installed internally regreasable ball bearings dynamically balanced rotors for reduced vibration and quiet operation suitable for mounting in any position meet or exceed nema premium efficiencies inverter ready 3 year warranty applications heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (RCS302K)
- FAG BEARINGS Angular Contact Ball Bearing, 11,240 lb. (3209-BD-XL-2HRS-TVH)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6211 2RS C3)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, 60 Series (H3-63)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3455)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (EM3613T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EHM3313T)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4316T-5, 75 HP, 1780 RPM, 365T Frame, Foot Mount, TEFC, 575 Volts (EM4316T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor CEM4103T, 25HP, 1770RPM, 3PH, 60HZ, 284TC, 1046M, TEFC, F (CEM4103T)
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (01518ET3E254TC-W22)
- Baldor-Reliance General Purpose AC Motors