Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance HVAC Motor, , 3 PH, 3 HP, 200 V, 1765 RPM, OPSB, 182T Frame
Mfr # EHM3211T-8
Zoro # G508450120
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EHM3211T-8
- Zoro # G508450120
- UPC # 781568520543
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance hvac motor, ehm3211t-8, 3 ph, 3 hp, 200 v, 1765 rpm, opsb, 182t frame baldor-reliance's line of heating, ventilation, and air conditioning motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 hp to 100 hp and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity. features heavy gauge steel frame construction ball bearings grease reduced vibration suitable for mounting in any position ehm models meet nema premium efficiency and inverter-ready 3 year warranty hm models meet epact efficiencies applications heating, ventilation and air conditioning fans and blowers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VERMEER 244486003, Return Line, 10 micron, Inside-Out (MF0063475)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- FACTORY CAT Hose Assembly - 49.5 x 1.5, One 1.5 in. Short Cuff, One 1.5 x 2 Cuff (250-0111)
- PACKARD MotorStrtCapacitor, 220-250VAC, 88/108MR (PTMJ88R)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3309T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (CNM3454/35)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,140 Nameplate RPM (VM3539)
- WEG WEG - 60012ET3G588/9-W22, 600 HP, 1200 RPM, TEFC, 588/9 FRAME, 460 VOLTS (60012ET3G588/9-W22)
- Baldor-Reliance General Purpose AC Motors