Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance HVAC Motor, , 3 PH, 1 HP, 208-230/460 V, 1760 RPM, OPSB, 143T Frame
Mfr # EM3116T-G
Zoro # G908463539
product price: $1,534.99
/ea
Free Shipping & Returns
$1,534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3116T-G
- Zoro # G908463539
- UPC # 781568548707
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance hvac motor, em3116t-g, 3 ph, 1 hp, 208-230/460 v, 1760 rpm, opsb, 143t frame baldor-reliance's line of heating, ventilation, and air conditioning motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 hp to 100 hp and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity. features class h insulated with aegis shaft grounding ring installed internally regreasable ball bearings dynamically balanced rotors for reduced vibration and quiet operation suitable for mounting in any position meet or exceed nema premium efficiencies inverter ready 3 year warranty applications heating, ventilation and air conditioning blower and fan motors, pump motors, and other general purpose applications using an adjustable speed drive.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (H2G-F)
- PERFORMANCE TOOL 4 In Grease Gun Needle Nose Adapter, W54216 (W54216)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 Stroke - 1.25 Rod (287019)
- POWERFLITE A32 34" Outside Length, 1/2" Top Width, 1 Ribs (A32-2)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213T, 3733M, TEFC, F (EM3709T)
- BALDOR-RELIANCE Motor, 3/4 HP, 1730 rpm, 3-Phase (EM31112)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, TEAO, F1 (CTM3774T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3558T, 2HP, 1725RPM, 3PH, 60HZ, 145T, 3520M, TEAO, F1 (AOM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (EM3769T)
- BALDOR-RELIANCE Baldor-Reliance Motor CM3538-5, .5HP, 1725RPM, 3PH, 60HZ, 56C, 3416M, TEFC, F1 (CM3538-5)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- Baldor-Reliance 3-Phase AC Motors