Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance General Purpose Motor, 230/460 V, 0.75 HP, 3450 RPM, 3 PH, 56C, TEFC
Mfr # VM3541
Zoro # G504934105
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VM3541
- Zoro # G504934105
- UPC # 781568109588
- Country of Origin United States
- Category 3-Phase AC Motors
Description
baldor-reliance's extensive line of general purpose motors are available in open drip-proof and tefc construction in both single and three phase. Horsepower sizes available from stock range from 1/12 hp through 1500 hp. Designed for general purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others. features ball bearings locked drive end bearing heavy gauge steel frame application(s) pumps, fans, conveyors, machine tools, gear reducers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EATBH120STE)
- POWERFLITE 4L380 38" Outside Length, 1/2" Top Width, 1 Ribs (4L380-2)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04286, Pressure Line, 3 micron, Outside-In (MF0306444)
- MOOG Rack and Pinion Mount Bushing, K200208 (K200208)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (EM3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4407TR-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC (EM4407TR-4)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3710T, 7.5HP, 1755RPM, 3PH, 60HZ, 213T, 3728M, TEAO, F (AOM3710T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3665T-5, 5 HP, 1750 RPM, 184T Frame, Foot Mount, TEFC, 575 Volts (EM3665T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3665T-8, 5HP, 1750RPM, 3PH, 60HZ, 184T, 0643M, TEFC, F1 (EM3665T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor EJPM3313T, 10HP, 1770RPM, 3PH, 60HZ, 215JP, 3739M, OPSB, F (EJPM3313T)
- LEESON 3-Phase Washdown Jet Pump Motor, 3 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119462.00)
- Baldor-Reliance General Purpose AC Motors