Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance General Purpose Motor, 208-230/460 V, 10 HP, 1770 RPM, 3 PH, 215TC, OPSB
Mfr # CEM3313T
Zoro # G908579582
product price: $3,012.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,012.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM3313T
- Zoro # G908579582
- UPC # 781568541173
- Country of Origin United States
- Category 3-Phase AC Motors
Description
baldor-reliance's extensive line of general purpose motors are available in open drip-proof and tefc construction in both single and three phase. Horsepower sizes available from stock range from 1/12 hp through 1500 hp. Designed for general purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others. features pressure cast aluminum end plates with ribbed design for rigidity ball bearings locked drive end bearing heavy gauge steel frame super-e motors have nema premium efficiency 3 year warranty applications pumps, fans, conveyors, machine tool, gear reducers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Filter, 3/8" NPT (PA212103AV)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, H Series (BVHC8-8M)
- POWERFLITE 4L170 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170-2)
- MTD Belt-V B Sec X 8 (01005011P)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4106T-5, 20 HP, 3510 RPM, 256T Frame, Foot Mount, TEFC, 575 Volts (EM4106T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor ECTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0748M, TEAO, F1 (ECTM3774T)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558T)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546T)
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- Baldor-Reliance 3-Phase AC Motors