Shop All DC Speed Controls
Baldor-Reliance
Baldor-Reliance BC142-5, DC Drive, 0.75/1.5 HP, 0-90/0-180VDC, Chassis Mount
Mfr # BC142-5
Zoro # G104968180
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # BC142-5
- Zoro # G104968180
- UPC # 781568482605
- Country of Origin United States
- Category DC Speed Controls
Description
Baldor-reliance bc142-5, dc drive, 0.75/1.5 hp, 0-90/0-180vdc, chassis mount chassis mount scr controls have a free-wheeling diode and feature adjustable accel, decal, current limit, ir comp, min and max speed pots to match applications. The anti-demag features protects pm motors and helps protect the scr power bridge against direct shorts. The controls have ul and cul component recognition. product overview: chassis scr control dual voltage supplied without fuses and fuse holders optional heatsink bc143 heatsink kit is available to increase the drives capabilities to handle a higher output power rating. if the bc143 heatsink is added, the unit will be able to handle up to 1.5 hp at 90 vdc or 3 hp at 180 vdc. note: a plug-in horsepower resistor and armature fuse must be ordered and installed in all versions of bc141 and bc142 controllers. horsepower resistors should be selected based on the motor's rated current. (sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 55 x 1610mm PL, T115 (1610-14M-55)
- FESTO Push-In L-Connector QSML-6 (QSML-6)
- X1 TOOLS 5 inch Hose Clamp, 12PK (X1E-CON-CLA-HOS-5000x12)
- D&D 26" Outside Length, 3/8" Top Width, 1 Ribs (3L260)
- BALDOR-RELIANCE Baldor-Reliance DC Control, BC201, DC SCR REGEN CONTROL, 115/230V, 1/4-3 HP, CHASSIS (BC201)
- BALDOR-RELIANCE Baldor-Reliance BC142, DC Drive, 1.5 HP, 0-180VDC, Chassis Mount (BC142)
- BALDOR-RELIANCE Baldor-Reliance BC141, DC Drive, 0.75 HP, 0-90VDC, Chassis Mount (BC141)
- DART CONTROLS Microprocessor Based Dc Motor Speed (MD50E)
- DART CONTROLS DC Speed Control, 12/24VDC, 2A, NEMA 1/4 (13DV1A)
- DART CONTROLS 1/8-10 Hp Up To 30 C/Min Output Amps (130HC100)
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac (57AC10C)
- Baldor-Reliance DC Motors