Shop All Motor Mounting Bases
Baldor-Reliance
Baldor-Reliance Adjustable Motor Base, , 324T, 5/8 x 2-1/2 Bolt Size, W/2 Adjustable Screw
Mfr # B324T
Zoro # G208588239
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # B324T
- Zoro # G208588239
- UPC # 781568291450
- Country of Origin United States
- Category Motor Mounting Bases
Description
Baldor-reliance adjustable motor base, b324t, 324t, 5/8 x 2-1/2 bolt size, w/2 adjustable screw these motor bases simplify mounting and belt tension adjustment at installation and during later maintenance checks. These are heavy duty adjustable motor bases manufactured of steel or plate. All bases are detergent washed, painted with dark gray primer and oven baked for corrosion resistance. The nuts and bolts are zinc plated. Nema 215t and smaller bases feature one adjusting screw. Bases for nema 254t frame and larger motors feature two adjusting screws. Motor mounting bolts are included. Bases listed can be used with motor frame numbers given and succeeded by the letters s, t, u, us and ts, or any other letter combinations provided the motors' base meets nema standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA9)
- RULAND Coupling, One Piece, Bore Dia 7/8 x 5/8 In (CLX-14-10-F)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566398, Pressure Line, 5 micron, Outside-In (MF0058514)
- POWERDRIVE QD Bushing, SDS, 30mm (SDS-30MM)
- BALDOR-RELIANCE Adjustable Nema Motor Base, B405T (B405T)
- BALDOR-RELIANCE Adjustable Nema Motor Base, B254T (B254T)
- WESTAR Engine Mount, EM-2228 (EM-2228)
- WESTAR Engine Mount - Front Left, EM-2332 (EM-2332)
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F212)
- DAYTON Motor Mounting Base (2M519)
- Baldor-Reliance Motor Mounting Bases