Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance 50 Hertz Motor, VM3541-57, 3 PH, 0.75 IP44 HP, 2850 RPM, 230/400 V, TEFC, 56C Frame
Mfr # VM3541-57
Zoro # G404934120
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VM3541-57
- Zoro # G404934120
- UPC # 781568656686
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance 50 hertz motor, vm3541-57, 3 ph, 0.75 ip44 hp, 2850 rpm, 230/400 volts, tefc, 56c frame some applications require nema motors which operate on true 50 hz power. Where this 50 hz power is all that is available, these nema motors are designed to be used at rated voltages with tolerance of 15% on voltage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25" OD (AK11478)
- FOSTER Plug, O60 Series, 1/4" (O-17)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-4-XB)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4110T-5, 40 HP, 1775 RPM, 324T Frame, Foot Mount, TEFC, 575 Volts (EM4110T-5)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 200V Voltage, 1765 Nameplate RPM (EHM2515T-8)
- BALDOR-RELIANCE Baldor-Reliance Motor CNM3457, .33HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TENV, F1 (CNM3457)
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM (CEM3556T)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559)
- WEG 00536ET3ESS184TCFL, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ESS184TCFL)
- Baldor-Reliance General Purpose AC Motors