Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance 3-Phase Motor, EM4107T-8, 25 HP, 3520 RPM, 284TS Frame, Foot Mount, TEFC, 200 Volts
Mfr # EM4107T-8
Zoro # G904930639
product price: $6,329.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$6,329.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4107T-8
- Zoro # G904930639
- UPC # 781568118252
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance 3-phase motor, em4107t-8, 25 hp, 3520 rpm, 284ts frame, foot mount, tefc, 200 volts some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 hp to 50 hp in tefc, and 1 hp to 100 hp in odp. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose tefc and odp, washdown, severe duty, ieee-841, explosion proof, and close-coupled pump designs, in a variety of mounting configurations. features 1.15 service factor positively locked drive end bearing on 254t and larger ball bearings dynamically balanced rotors application(s) pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35375063)
- DYNABRADE Bearing (01206)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85F25-50)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A012)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3538, .5HP, 1735RPM, 3PH, 60HZ, 56C, 3513M, TEFC, F1 (VEM3538)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (CEWDM3710T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2276T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 215TC Frame, 230V AC, 460V AC Voltage, 3,500 Nameplate RPM (CEM3713T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 184TC Frame, 208-230/460V AC Voltage, 3450 Nameplate RPM (CEM3219T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, N (VEM3546)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE75-18-365T, GP, TEFC, Rigid, 3 PH, 365T, 87.5 FLA (PEWWE75-18-365T)
- Baldor-Reliance 3-Phase AC Motors