Shop All 3-Phase AC Motors
Baldor-Reliance
Baldor-Reliance 3-Phase Motor, EM3770T-5, 7.5 HP, 1770 RPM, 213T Frame, C-Face Mount, TEFC, 575 Volts
Mfr # EM3770T-5
Zoro # G304930604
product price: $2,639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,639.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3770T-5
- Zoro # G304930604
- UPC # 781568139097
- Country of Origin United States
- Category 3-Phase AC Motors
Description
Baldor-reliance 3-phase motor, em3770t-5, 7.5 hp, 1770 rpm, 213t frame, c-face mount, tefc, 575 volts some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 hp to 50 hp in tefc, and 1 hp to 100 hp in odp. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose tefc and odp, washdown, severe duty, ieee-841, explosion proof, and close-coupled pump designs, in a variety of mounting configurations. features ball bearings suitable for mounting any position heavy gauge steel and cast iron frames application(s) pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Flange Bearing, ID 3/4 In (PSF1216-08)
- LINCOLN LUBRICATION Ext Grease 13" W/Cou (5858)
- DODGE 208 Normal Duty Pillow Block Ball Bearing Unit, 1-1/2 in Bore (123814)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/3 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,730 Nameplate RPM (VM3534)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (VEM3554T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3713T, 15HP, 3450RPM, 3PH, 60HZ, 215T, 3750M, TEFC, F1 (EM3713T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3211T-8, 3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, OPSB, F1 (EM3211T-8)
- BALDOR-RELIANCE HVAC Ground Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-G)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM4104T-5, 30 HP, 1765 RPM, 286TC Frame, C-Face Mount, TEFC, 575 Volts (CEM4104T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3218T)
- Baldor-Reliance 3-Phase AC Motors